Martin Wheel 1-Inch Hub Bearing Kit BK-1
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | BK-1 |
| Material | Steel |
| Caster Index | Caster Wheels |
| Brand | Martin Wheel |
Related Products
Martin Wheel Light Duty Steel Wheel 875-R - 8X1.75 - 2" Centered Hub - 1/2" BB - Rib Tread This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This steel light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 2 inch Centered | Bore: 1/2-inch ball bearing. Rib style tire tread. 60lbs ...
Martin Wheel 12" Heavy Duty Wheel ZP121RT-341 - 12 x 3.00 - 3/4" BB x 3-1/4" Centered Hub -Rib Tread
Martin Wheel 12" Heavy Duty Wheel ZP121RT-341 - 12X3.00 - 3/4" BB x 3-1/4" Centered Hub - Rib Tread Made in the U.S.A! This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This heavy duty recycled rubber tire is mounted on a poly wheel with an industrial steel ball bearing hub. Complete tire AND wheel assembly. Hub Length: 3-1/4 inch Centered | Bore: 3/4-inch ball bearing. Solid rubber construction. 850 lbs. load capacity.
Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10X2.75 - 2-1/4" x 5/8-inch Centered Hub - Rib Tread Made in the U.S.A! This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This heavy duty recycled rubber tire is mounted on a poly wheel with an industrial steel ball bearing hub. Great replacement for a hand truck, dolly, wagon or general purpose use. Complete tire AND wheel assembly. Hub Length: 2-1/4 inch Centered | Bore: 5/8-inch ball bearing. Solid rubber construction. 500 lbs. load capacity.
Martin Wheel Light Duty Steel Wheel 615 - 6X1.50 - 1-3/4" Centered Hub - 1/2" BB - Diamond Tread This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This steel light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/4 inch Centered | Bore: 1/2-inch ball bearing. Diamond style tire ...
Martin Wheel 8" Heavy Duty Wheel ZP182RT-2C2 - 8X2.50 - 2-1/4" X 5/8-inch Centered Hub - Rib Tread Made in the U.S.A! This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This heavy duty recycled rubber tire is mounted on a poly wheel with an industrial steel ball bearing hub. Complete tire AND wheel assembly. Hub Length: 2-1/4 inch Centered | Bore: 5/8-inch ball bearing. Solid rubber construction. 450 lbs. load capacity.