Quality butyl rubber inner tube for value and performance.
Martin Wheel 15 x 600-6 Inner Tube T606-13
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Fits Tire Size | 15 x 600-6 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Valve Type | TR13/Straight |
| Manufacturers Part Number | T606-13 |
| Brand | Martin Wheel |