Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1" to 1/2" Barbed Reduction Coupler, Antimicrobial High Density Polyethylene

Eldon James 1" to 1/2" Barbed Reduction Coupler, Antimicrobial High Density Polyethylene

Item #: WBB741669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 33

Price: $3.75

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 5/8" to 1/2" Barbed Reduction Coupler, Natural Kynar

Eldon James 3/32" to 1/16" Barbed Reduction Coupler, Black Nylon

Eldon James 3/32" to 1/16" Barbed Reduction Coupler, Black Nylon

Eldon James 5/32" to 3/32" Barbed Reduction Coupler, High Density Polyethylene

Eldon James 5/32" to 3/32" Barbed Reduction Coupler, High Density Polyethylene

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 1/2" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 3/4" Barbed Straight Coupler, White Nylon

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Non-Animal Derived Polypropylene

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Non-Animal Derived Polypropylene

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 1/16" Barbed Straight Coupler, Antimicrobial Natural Nylon

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Eldon James 1" Barbed Straight Coupler, Antimicrobial Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1" to 1/2" Barbed Reduction Coupler, Antimicrobial High Density Polyethylene

Features:
  • Fittings are available in Nylon, Kynar®, Polypropylene and HDPE.
  • Fittings incorporate natural silver ion protection to guard against microbial colonization and biofilm formation on their surfaces.
  • Kynar® Ag fittings (AGNK) are autoclavable.
  • HDPE complies with FDA 21 CFR 177.1520 when used unmodified for the manufacture of food contact articles.
  • HDPE has various applications for use in medical products and devices.
  • Excellent resistance to chemicals, but exhibits lower thermal resistance than other materials.
  • Softer material than nylon or polypropylene and much softer than Kynar®.

Weights & Dimensions

  • Hose Barb Size 1"
  • Size 2 8
  • Hose Barb 2 1/2"
  • Size 16
  • Weight 0.03 lbs

Product Details

  • Type Reduction Couplers
  • Brand Eldon James
  • Description Barbed Reduction Coupler
  • Material Antimicrobial HDPE
  • Manufacturers Part Number C16-8AGHDPE
  • Color Family Blue

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

33 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1" to 1/2" Barbed Reduction Coupler, Antimicrobial High Density Polyethylene

Eldon James 1" to 1/2" Barbed Reduction Coupler, Antimicrobial High Density Polyethylene

Item #: WBB741669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant