Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB1503265

MPN #: 14605

M&W 1" Long Reach Foundry Hook 2500 Lb. Capacity

Product Description
M&W 1" Long Reach Foundry Hook 2500 Lb. Capacity

Features:

  • Manufactured to exceed all ASME B30.20 and OSHA regulations.
  • Corrosion resistant finish.
  • Durable construction ideally suited to jobsite or warehouse use.
  • Made in U.S.A.
  • Tapered tip.
  • Available in long and short reach.
  • Maximum Use Temperature is 400° F.


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2500 lbs
Weight4 lbs
Dimension C4 in
Dimension A1 in
Dimension B8.5 in
Diameter1 in
Dimension D3.75 in
Dimension E1 in

Product Details

Assembly RequiredNo
ColorBlack
MaterialSteel
Manufacturers Part Number14605
BrandM&W