- Manufactured to exceed all ASME B30.20 and OSHA regulations.
- Powder coat painted black for resistance to corrosion.
- Durable construction ideally suited to jobsite or warehouse use.
- Made in U.S.A.
- Tapered tip.
- Available in long and short reach.
- Maximum Use Temperature is 400° F.
M&W 5/8" Short Reach Foundry Hook 900 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 900 lbs |
| Dimension A | 0.62 in |
| Dimension B | 6 in |
| Diameter | 5/8 in |
| Dimension C | 3 in |
| Dimension D | 3 in |
| Dimension E | 0.75 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 14783 |
| Brand | M&W |