Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2376077

MPN #: 7031-16

Aignep USA 1" NPT Sintered Bronze Muffler 50 Micron 145 psi 14 to 176 F

Product Description
Aignep USA pneumatic mufflers and silencers provide a solution for filtering and reducing noise of air exhausted from valves, cylinders and other pneumatic components.

PRICE
$32.68

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
Thread Size1 NPT Male in

Product Details

MaterialBrass Threads & Flats, Sintered Bronze Filter
Package Quantity1
DescriptionMuffler
Connection StyleNPT
Manufacturers Part Number7031-16
PSI145 psi
BrandAignep USA