- Use with the Fastpipe® Rigid Aluminum System
- Includes (1) O-Ring and (1) Stainless Steel Bite Ring
Fastpipe® 1" O-Ring & Bite Ring
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Stainless Steel |
| Description | O-Ring & Bite Ring |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2076 |
| PSI | 190 psi |
| Brand | Fastpipe |