- Use with the Fastpipe® Rigid aluminum system
- 3" Fittings are black aluminum die cast
- Need F0043 9/16" Hole Saw for 1" Main Pipe Size
- Need F0044 3/4" Hole Saw for 1-1/2", 2",3" Main Pipe Size
- Nylon base with fiberglass reinforcement
- Bite ring: Stainless Steel
- O-ring: Nitrile
Fastpipe® Saddle Drop, 1" Main x 1" Drop
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Hose Inside Diameter | 1 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Saddle Drop |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2210 |
| PSI | 190 psi |
| Brand | Fastpipe |