Features:
- Size #8 - 6-1/4"L x 3-1/8"W
- 10 point stock
- Tags feature a 3/16" reinforced, tear resistant eyelet
- Duplicate numbered in red on stub and tag
- Attach tags with string or wire
- Pre-wired with 12", 26 gauge tag wire
- Material: Cardstock Paper
Model # :WBB3171752
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Color | White |
| Fastener | Pre-Wired |
| Recyclable | Yes |
| Style | 1-Part Stub Style |
| Number Sequence | 4000-4999 |
| Material | Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B3171752 |
| Paper Stock | 10 Point |
| Brand | Global Industrial |