Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Remco

Model # :WB242952BL

MPN #: 67773

Remco 67773, 52" Paddle w/o Holes-Blue

Product Description
Remco 52" Paddle w/o holes

This two in one tool is handy for both mixing and scraping. One piece injection molded polypropylene construction. Color coded for environments where hygiene and efficiency are essential. Made from FDA-compliant materials. Made in the USA.

PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width5-29/32 in
Depth51-13/16
Height1-13/32 in
Weight3 lbs
Blade Length13 in
Blade Width6 in

Product Details

ColorBlue
Temperature Range22/-30C to 176/80C °F
MaterialPolypropylene
DescriptionPaddle w/o holes
Manufacturers Part Number67773
BrandRemco

Compliance & Certifications

CertificationsFDA Compliant