Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winco

Model # :WBB1359368

MPN #: MPD-24

Winco MPD-24 Mixing Paddle - Pkg Qty 12

Product Description
Mixing Paddle 24".



PRICE
$335.40  Sold in packages of 12 / $27.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in

Product Details

MaterialStainless Steel
Package Quantity12
DescriptionMixing Paddle
ColorSilver
Manufacturers Part NumberMPD-24
BrandWinco