Remco 67755, 40" Paddle w/o Holes-White
|
Questions & Answers (0)
Product Description
Remco 40" Paddle w/o holes
This two in one tool is handy for both mixing and scraping. One piece injection molded polypropylene construction. Color coded for environments where hygiene and efficiency are essential. Made from FDA-compliant materials. Made in the USA.
This two in one tool is handy for both mixing and scraping. One piece injection molded polypropylene construction. Color coded for environments where hygiene and efficiency are essential. Made from FDA-compliant materials. Made in the USA.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 6 in |
| Depth | 39-3/4 |
| Height | 1-13/32 in |
| Weight | 2 lbs |
| Blade Length | 13 in |
| Blade Width | 6 in |
Product Details
| Color | White |
| Temperature Range | 22/-30C to 176/80C °F |
| Material | Polypropylene |
| Description | Paddle w/o Holes |
| Manufacturers Part Number | 67755 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |