The 2012 Aluminum Decorator Stage is 12 inches wide and 12 feet long with twist proof construction and vinyl coated end caps. The stage is designed for one person use with a 250-pound load rating. The slip-resistant decking minimizes paint or material build up.
Werner 1-Person Stage 12"W X 12'L 2012
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$561.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 12 in |
| Depth | 4 in |
| Weight Capacity | 250 lbs |
| Weight | 36 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 1-Person |
| Material | Aluminum |
| Description | Stage Platform |
| Manufacturers Part Number | 2012 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |