The 2332 Scaffold Stage is 12 inches wide and 32 feet long with a 500-pound duty rating that allows for 2 people on one plank. The Twist-Proof® stage design is ideal for ladder jack applications, swing stages, or catwalks.
Werner 2-Person Stage 12"W X 32'L 2332
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,215.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 384 in |
| Width | 12 in |
| Depth | 6 in |
| Weight Capacity | 500 lbs |
| Weight | 149 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 2-Person |
| Material | Aluminum |
| Description | Stage Platform |
| Manufacturers Part Number | 2332 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |