Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BE Pressure

Model # :WBB187149

MPN #: 90.722.100

1" Polypropylene Camlock Fitting - Male Barb x Female Coupler Thread

Product Description
1" Polypropylene Camlock Fitting - Male Barb x Female Coupler Thread

Replace Old, Worn Out Or Broken Camlock Ends And Couplers. These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.

PRICE
$18.75

1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadMale Barb x Female Coupler in
Size1
Coupling Size1"

Product Details

MaterialPolypropylene
Manufacturers Part Number90.722.100
PSI70 psi
BrandBE Pressure