x

Take 15% off your entire order!

Offer applied at checkout

1" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

1" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

Item #: WBB364624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.87 up to 25% OFF

Price: $4.42

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

Stacking beta clamp for standard group 5 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 038M044
  • LENGTH INCHES 2-13/16
  • WIDTH INCHES 2-3/4"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2
  • TYPE Pipe
  • COLOR Black
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Stacking Kit Assembly Beta Smoothie Clamp
  • PACKAGE QUANTITY 1
  • SIZE 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

1" Polypropylene Stacking Kit Assembly Beta Smoothie Clamp

Item #: WBB364624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant