x

Take 15% off your entire order!

Offer applied at checkout

1" Polypropylene Tube Stacking Kit Heavy Series Clamp

1" Polypropylene Tube Stacking Kit Heavy Series Clamp

Item #: WBB365438

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.70 up to 23% OFF

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Polypropylene Tube Stacking Kit Heavy Series Clamp

Stacking Clamp that is used with other heavy group 4 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-4014B
  • LENGTH INCHES 3-5/16
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-1/2"
  • TYPE Tube, Pipe, or Hydraulic Hose
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Tube Stacking Kit Heavy Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Polypropylene Tube Stacking Kit Heavy Series Clamp

1" Polypropylene Tube Stacking Kit Heavy Series Clamp

Item #: WBB365438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant