x

Take 15% off your entire order!

Offer applied at checkout

Royal Sovereign® QS-1  1 Row Manual Coin Sorter

Royal Sovereign® QS-1 1 Row Manual Coin Sorter

Item #: WB277495

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Royal Sovereign® 1 Row Manual Coin Sorter

Royal Sovereign's QS-1 allows users to easily sort their change directly into wrappers by the turn of a crank. No electricity or batteries required. The large collection opening holds up to 200 coins. The precise internal sorting design allows all coins to be sorted accurately. Features:- Sorts pennies, nickels, dimes and quarters- One row of coin tubes per denomination- Collection opening holds up to 200 coins- Electricity free operation- Anti-jam device ensures accurate sorting- Lightweight design, easily portable.

  • WIDTH INCHES 10-5/16
  • DEPTH INCHES 9-1/8
  • HEIGHT INCHES 9-3/8
  • BRAND Royal Sovereign
  • COLOR FINISH Clear
  • DESCRIPTION 1 Row Manual Coin Sorter
  • HOPPER CAPACITY 200
  • MANUFACTURERS PART NUMBER QS-1
  • PACKAGE QUANTITY 1
  • SPEED 312 Coins / Min
  • TYPE Coin Sorter
  • WEIGHT LBS 3
  • LIMITED WARRANTY 1 Year
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 29, 2018

    A nce convenient device
    Your review:
    We have tried the Royal sovernign manual coin seperator purchased from Global and have found it to be very satisfactory for our needs.
  • Reviewer: Anonymous

    Date: October 20, 2016

    Manual coin sorter
    Your review:
    Take your time, well worth the money. Ran two batches from our pop machine through without issue. Let the grandkids help and it survived. Does not like dollar coins had to turn it over to get them out.
Product Q & A

There are no questions for this product.

Popular item in this category

Royal Sovereign® DCB-275D Digital Coin Counter 1 Row

Item #: B2381494

Not Yet Rated

Usually ships in 5 to 8 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Royal Sovereign® QS-1  1 Row Manual Coin Sorter

Royal Sovereign® QS-1 1 Row Manual Coin Sorter

Item #: WB277495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant