Nexel
Model # :WBB2256789
Wine Bottle Rack - Single Wide 1 Shelf Wall Mount 13 Bottle 48"W x 14"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
1 Shelf Wall Mount Wine Rack, Single Wide, Chrome, 14"D x 48"W x 14"H
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. These units accommodate 12 bottles.
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. These units accommodate 12 bottles.
PRICE
$90.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14 in |
| Height | 14 in |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 100 lbs |
| Number of Shelves | 1 |
| Material | Steel |
| Color | Silver |
| Number of Drawers | 13 |
| Brand | Nexel |