1" Square Plate Washer - " I.D. - 3/8" Thick - Steel - Hot Dip Galvanized - Grade 2 - Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
SquarePlate Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 3/8" |
| Size | 1" |
| Diameter | 3-1/2" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Hot Dip Galvanized |
| Material | Steel |
| Package Quantity | 10 |
| Description | Square Plate Washer |
| Manufacturers Part Number | BMN16 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |