Tri-Arc 1 Step Grip Strut, Aluminum, 500 Lb. Capacity, 30"L
Write a Review
|
Questions & Answers (0)
Product Description
Tri-Arc 1-Step Grip Strut, Aluminum Platform, 500lb capacity. Color is mill alum.
PRICE
$345.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 23-1/2 in |
| Height | 10 in |
| Weight Capacity | 500 lbs |
| Platform Height | 10 in |
Product Details
| Number of Steps | 1 |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | ALPC12430 |
| Brand | Tri-Arc |