Tri-Arc 4 Step Height Turn Platform 24"W Grip Strut Tread
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Crossover 4 step Turn Platform. For L-shaped configurations 1 turn platform is required and for U-shaped and Z-shaped configurations 2 turn platforms are required. Turn Platform is 24" wide with grip strut tread and includes toe board and guardrail. Used with all grip strut spans and ladders. Powder coated Yellow finish.
Click the Specifications button to te right to access the U-Design Configurator, which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with leg kits, crossover bridges, and/or turn platforms as required.
Click the Specifications button to te right to access the U-Design Configurator, which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with leg kits, crossover bridges, and/or turn platforms as required.
PRICE
$535.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 31 in |
| Height | 82 in |
| Weight Capacity | 1000 lbs |
| Weight | 93 lbs |
| Height to Top Step/Platform | 40 in |
| Step Width | 24 in |
| Platform Height | 3'4" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Floor Mounting Plates |
| Type | Turn Platform |
| Number of Steps | 4 |
| Color | Yellow |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | UCT04242 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |