Sturdy step stands are designed to help you reach high objects in various environments whilst keeping you safe. The non slip rubber feet helps prevent the stool from slipping on floor surfaces while the abrasive strips on top of the steps helps keep your feet secure. Manufactured in polyethylene, stools offer industrial strength, durability and resistance to chemicals and corrosion with no rust. With 500 lb. capacity, rounded hand slots for easy lifting and a back opening where tools and supplies can be stored (in the 2, 3 and 4 step models only), step stands are ideal for both industrial and domestic users. Ideal for workshops, mechanics, boat/dock boarding, horse riding, warehouses, distribution centers, car and truck washing and any situation that requires reaching. This item is nestable for easy storage of multiple items. It may also be turned over to make a strong useful tote. Made in the USA.
1 Step Plastic Step Stand Long - Yellow 66-1/2"W x 26-1/2"D x 10"H - NLST-1 YEL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/4 in |
| Width | 66-1/2 in |
| Height | 10 in |
| Weight Capacity | 500 lbs |
| Weight | 35 lbs |
| Height to Top Step/Platform | 10-1/2 in |
Product Details
| Type | Stationary |
| Number of Steps | 1 |
| Color | Yellow |
| Material | Plastic |
| Description | Step Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | NLST-1 YEL |
| Brand | US Roto Molding |