2 Step Tall Nestable Plastic Step Stand - Yellow 24-3/4"W x 33"D x 24"H - NTXST-2-14
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of lightweight, linier low density polyethylene. Durable design. Rust proof and impervious to chemicals. Rounded side hand slot for easy lifting. Features abrasive non-slip surface on steps, and rubber feet to help prevent sliding. 14" between first and second step. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. FDA/USDA approved. Yellow color finish.
Height from Floor to First Step: 9-3/4''
Height from First Step to Second Step: 14-3/8''
Height from Floor to Top Step: 24-1/8''
Height from Floor to First Step: 9-3/4''
Height from First Step to Second Step: 14-3/8''
Height from Floor to Top Step: 24-1/8''
PRICE
$229.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 24-3/4 in |
| Height | 24 in |
| Weight Capacity | 500 lbs |
| Weight | 19 lbs |
| Height to Top Step/Platform | 24-1/8 in |
Product Details
| Type | Stationary |
| Number of Steps | 2 |
| Color | Yellow |
| Material | Polyethylene |
| Description | Nestable Step Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | NTXST-2-14 |
| Brand | Diversified Plastics |