1 Step Tall Nestable Plastic Step Stand - Black 25"W x 25"D x 14-3/4"H - NBST-1-01
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of lightweight, linier low density polyethylene. Durable design. Rust proof and impervious to chemicals. Rounded side hand slot for easy lifting. Features abrasive non-slip surface on steps, and rubber feet to help prevent sliding. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. FDA/USDA approved. Black color finish.
Height from Floor to First Step: 14''
Height from Floor to Top Step: 14''
Height from Floor to First Step: 14''
Height from Floor to Top Step: 14''
PRICE
$149.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 14-3/4 in |
| Weight Capacity | 500 lbs |
| Weight | 11 lbs |
| Height to Top Step/Platform | 14 in |
Product Details
| Type | Stationary |
| Number of Steps | 1 |
| Color | Black |
| Material | Polyethylene |
| Description | Nestable Step Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | NBST-1-01 |
| Brand | Diversified Plastics |