Features:
- Mounts to 1-5/8 Unistrut
- Plastic insert
- Zinc Plated steel
- Match the Outside diameter of the pipe you are mounting
Weights & Dimensions
| Length | 3 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Zinc Plated Steel |
| Description | Strut Clamp |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | F0022 |
| PSI | 200 psi |
| Brand | Maxline |