Sparco™ 1-Subject Notebook, 8" x 10-1/2", Wide Ruled, Bright White, 70 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Wirebound notebook features a stiff cover and back. Bright white sheets are wide-ruled and offer a 16 lb. weight. Notebook contains 70 sheets.
PRICE
$1.93
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
| Paper Weight | 16 lbs |
Product Details
| Sheets | 70 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Assorted |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | Bright White |
| Paper Type | Notebook |
| Number of Subjects | 1 |
| Punched/Unpunched | Punched |
| Ruling | Wide |
| Pads | 1 |
| Description | 1-Subject Notebook |
| Package Quantity | 70 Sheets/Pad |
| Features | Bleed-Resistant, Stiff-cover |
| Brand | Sparco |