TOPS The Legal Pad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Smooth perforated sheets detach easily for a tidy, organized notebook.
TOPS "The Legal Pad" Ruled Perforated Pads, Wide/Legal Rule, (50) White 8.5 x 11 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.02
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 3/16 in |
| Height | 11-3/4 in |
| Card Size | 8-1/2" x 11-3/4" |
Product Details
| Sheets | 50 |
| Color | White |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Legal |
| Pads | 1 |
| Description | Legal Pad Plus Perforated Pads |
| Package Quantity | 50/Pack |
| Brand | Tops |