x

Take 15% off your entire order!

Offer applied at checkout

Zurn 1-SXL 1 In. FNPT x FNPT - Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze

Zurn 1-SXL 1 In. FNPT x FNPT - Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze

Item #: WBB0170318

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zurn 1-SXL 1 In. FNPT x FNPT - Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze

Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure.

Standards Compliance
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T

  • LENGTH INCHES 4-1/2
  • MAX WATER PRESSURE 300 psi
  • SIZE 1
  • VALVE TYPE Wye Strainer
  • WEIGHT LBS 2.00
  • MAXIMUM TEMPERATURE 180°F
  • BRAND Zurn
  • HEIGHT INCHES 4
  • CONNECTION TYPE FNPT
  • CONSTRUCTION Cast Bronze
  • MANUFACTURERS PART NUMBER 1-SXL
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 02, 2012

    wye strainer
    Your review:
    as expected and illustrated, top quality for good price
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn 1-SXL 1 In. FNPT x FNPT - Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze

Zurn 1-SXL 1 In. FNPT x FNPT - Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze

Item #: WBB0170318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant