- 14 GA steel with unique hexagon-pattern punched doors and sides which allow for ventilation and visibility. It is welded with some reinforcement rivets to ensure strength and durability
- Shelf, hanger rod, and 2 coat hooks
- Easy access to the floor mounting system featuring access holes with grommets that can be used for wire access
- 3-point locking system, compatible with standard padlock
- Ships fully assembled and ready for use
- Made in the USA
- Backed by a 25-year warranty
Strong Hold® 1-Tier 1 Door Extra HD Ventilated Locker, 18"W x 18"D x 75"H, Black, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,135.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 75 in |
| Compartment Width | 18 in |
| Compartment Depth | 18 in |
| Compartment Height | 69-1/4 in |
| Inside Width | 18 in |
| Inside Depth | 18 in |
| Inside Height | 69-1/4 in |
| Weight | 138 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Door Handle Type | Lever Pull |
| Color | Black |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 1.66-1H-18-1T-L-RAL9005 |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |