- 12 GA steel, one piece, all-welded body construction with 3 compartments
- 1 shelf (500 lbs. capacity) per compartment with attached wardrobe rod
- Louvered doors supported by 8-gauge steel leaf hinges with stainless steel hinge pins
- 3-point locking system compatible with standard padlock; upgrade to electronic keypad
- Ships fully assembled and ready for use
- 99-year warranty
- Made in the USA
Strong Hold® 1-Tier 3 Door Extreme Duty 12 GA Locker, 38"W x 18"D x 78"H, Black, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,679.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 10 in |
| Compartment Depth | 18 in |
| Compartment Height | 66-3/4 in |
| Weight | 479 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | General Purpose Heavy Duty Locker |
| Door Handle Type | Lever Pull |
| Color | Black |
| Series | 12GA Lockers |
| Tier Type | Single Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 36-18-1TSL-RAL9005 |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |