Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :C5E562125GY

MPN #: UY1258-1HG

Hallowell® 1-Tier 1 Door Maintenance-Free Quiet Locker, 12"W x 15"D x 78"H, Gray, Unassembled

Product Description
These lockers offer a hat shelf 10" from the top, 1 double prong hook and 3-single wall hooks on 12" and 15" deep lockers. 18" deep lockers offer a hat shelf and 3 single prong hooks. Optional coat rod is sold separately. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA

PRICE
$249.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 75 units
249.95
Buy 76 units - 150 units
239.95Save $10.00 (4%)
Buy 151+ units
229.95Save $20.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height78 in

Product Details

Lock TypePadlock Hasp
TypeSolid Door Locker
Door Handle TypeRecessed
ColorGray
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part NumberUY1258-1HG
BrandHallowell