Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :C5E238293GY

MPN #: U1286-1HG

Hallowell® 1-Tier 1 Door Premium Locker, 12"W x 18"D x 66"H, Dark Gray, Unassembled

Product Description
These high quality single tier lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes a hat shelf and coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA

PRICE
$175.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 75 units
175.95
Buy 76+ units
165.95Save $10.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height66 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height60 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorDark Gray
SeriesPremium Locker
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part NumberU1286-1HG
BrandHallowell