Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spanco

Model # :WBB2181284

MPN #: 1ALU1510

Spanco Adjustable Height Aluminum Gantry Crane, 15'W x 8'-5"-10'-11"H, 2000 Lb. Capacity

Product Description
Spanco Adjustable Height Aluminum Gantry Crane, 15'W x 8'-5"-10'-11"H, 2000 Lb. Capacity - 1ALU1510

Able to be moved with a suspended load, lightweight and robust; one person can typically carry, assemble and precisely position a Spanco Aluminum Gantry Crane almost anywhere - including rooftops.

Designed to easily fit into or on top of most service trucks, these portable gantries are popular with contractors, technicians and riggers. A favorite in HVAC, Escalator, Elevator, WTP, WWTP, etc. Supplied with non-marking polyurethane wheels on swivel casters with four-position rotational swivel locks.

PRICE
$6,765.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 ft
Weight Capacity2000 lbs
Weight255 lbs
Overall Span15' in
Base Diameter Or Dimension54 in
Tread Width4' 6"
Beam SizeALU10x8.76#
Flange Width4-5/8 in
Beam Flange Width4-5/8 lbs
I-Beam Height10 in
Span Between Wheel14' 3"
Wheel Diameter6 in
Clear Span13' 10 in
Max Height10' 11 in
Min Height8' 5 in
Max Height Under Beam10' 1"
Usable Width13' 10" in

Product Details

Assembly RequiredYes
MaterialAluminum
Manufacturers Part Number1ALU1510
BrandSpanco
TypeAdjustable Height
Number of Packages Shipped with Part Number3
Country of OriginMade In USA

Warranty

Warranty10 yr