Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB982801

MPN #: 2450

Sunex Tools 2450 1/2" Dr. Torque Limiting Extension Set, 5-Piece, Spring Steel

Product Description
Sunex® 1/2" Dr. Torque Limiting Extension Set, 2450, 5-Piece, Spring Steel

Features:
  • For use on most vehicles
  • Made of flexible spring steel that stops turning when the required torque has been reached.
  • Heavy duty blow molded case
  • This set contains the most popular sizes and torque ratings needed in the automotive service industry.
  • Torque limiting extensions often extend the life of thin wall impact sockets by limiting the torque to the required rating.
PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2 in

Product Details

MaterialSpring Steel
Package Quantity5
DescriptionTorque Limiting Extension Set 5-Piece Spring Steel
ColorAssorted
Manufacturers Part Number2450
BrandSunex