Maxline® 1" Tubing Cross Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Use only with Maxline® 1 in. system only. 'The Maxline® 1 in. tubing x 1 in. tubing, Cross fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten. Tubing on all four sides.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Hose Inside Diameter | 1 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Cross Fitting |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8043 |
| PSI | 200 psi |
| Brand | Maxline |