Maxline® 3/4" Tubing End Cap
Write a Review
|
Questions & Answers (0)
Product Description
Use only with Maxline® 3/4 in. system only. The Maxline® 3/4 in. tubing , End Cap fitting, features a compression fitting style to make fast and easy connections. There is no glue, soldering or crimping needed. Simply cut the tubing to length, insert in the fitting and tighten.
PRICE
$16.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | End Cap |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8027 |
| PSI | 200 psi |
| Brand | Maxline |