Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MasterVision

Model # :WBB1141364

MPN #: CAR0902

MasterVision .75" White Plastic Set of Letters, Numbers & Symbols

Product Description
Available in two sizes, these MasterVision® interchangeable characters are a versatile solution that can be used with MasterVision® letter boards. Over 270 letters and characters

PRICE
$70.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in

Product Details

Assembly RequiredNo
Board TypeAccessory
Package Quantity1
Description1" Plastic Letter Set
ColorWhite
Surface MaterialPlastic
Manufacturers Part NumberCAR0902
Accessory TypeLetter Set
MagneticNo
BrandMasterVision