United Visual Products 3/4" White Helvetica Letter Sprue Set of 145 Characters
Write a Review
|
Questions & Answers (0)
Product Description
This Helvetica Letter Box Set includes precision-molded, plastic letters. Features bottom balanced tabs. Optional letter set for United Visual Products letter boards. Includes 145 assorted letters, numbers and symbols. Precision-molded white plastic. 3/4" Height.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/4 in |
Product Details
| Board Type | Accessory |
| Material | Plastic |
| Package Quantity | 145 |
| Description | 3/4" Helvetica Letters |
| Color | White |
| Manufacturers Part Number | UV52303-HELVET-WHITE |
| Accessory Type | Letter Set |
| Brand | United Visual Products |