United Visual Products 1" White Roman Letter Sprue Set of 145 Characters
Write a Review
|
Questions & Answers (0)
Product Description
This Roman Letter Sprue Set includes precision-molded, plastic letters. Features single tab at bottom of characters. Optional letter set for United Visual Products letter boards. Includes assorted letters, numbers and symbols. 145 characters per box. Precision-molded white plastic. 1" Height.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
Product Details
| Board Type | Accessory |
| Material | Plastic |
| Package Quantity | 145 |
| Description | 1" Roman Letters |
| Color | White |
| Manufacturers Part Number | UV62305 |
| Accessory Type | Letter Set |
| Brand | United Visual Products |