United Visual Products 32"W x 48"H Single Door Letter Board Message Center with Cedar Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 32" x 48" Single Door Letter Board Message Center with Cedar Frame
Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Finished back panel easily installs on 2 Posts (sold separately). Frame color is Woodland Green. Door quantity is 1. Width is 32". Height is 48".
Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Finished back panel easily installs on 2 Posts (sold separately). Frame color is Woodland Green. Door quantity is 1. Width is 32". Height is 48".
PRICE
$1,125.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 5-1/2 in |
| Height | 48 in |
| Weight | 87 lbs |
| Interior Depth | 3-3/4 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Cedar |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Number of Doors | 1 |
| Description | Letterboard Message Center |
| Frame Material | Polyethylene |
| Manufacturers Part Number | UVSD4832LB-CEDAR |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |