x

Take 15% off your entire order!

Offer applied at checkout

1" x 1" Tube Beta Twin Standard Rail-Mount For Two

1" x 1" Tube Beta Twin Standard Rail-Mount For Two

Item #: WBB365122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.88 up to 22% OFF

Price: $3.03

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" x 1" Tube Beta Twin Standard Rail-Mount For Two

Rail mount for twin beta clamp

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-7046S-AL
  • LENGTH INCHES 2-3/4
  • WIDTH INCHES 2-5/8"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-1/8"
  • TYPE Tube
  • COLOR Green
  • CONNECTION TYPE Rail-Mount
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Beta Twin Standard
  • PACKAGE QUANTITY 1
  • SIZE 1 X 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" x 1" Tube Beta Twin Standard Rail-Mount For Two

1" x 1" Tube Beta Twin Standard Rail-Mount For Two

Item #: WBB365122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant