Mueller PRS Fittings 1" x 1" x 3/4" Copper Press X Press X Press W/Reducing Tee - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Mueller Streamline 1" x 1" x 3/4" Copper Press X Press X Press W/Reducing Tee
Streamline PRS™ is Mueller Industries' solution for professionals choosing to join copper tubing through the use of press technology. The company's Streamline® brand has been the trusted name in copper piping systems since 1930. With Streamline PRS™, this heritage of quality and reliability is now available for contractors preferring flameless, mechanical press joining.
Streamline PRS™ is Mueller Industries' solution for professionals choosing to join copper tubing through the use of press technology. The company's Streamline® brand has been the trusted name in copper piping systems since 1930. With Streamline PRS™, this heritage of quality and reliability is now available for contractors preferring flameless, mechanical press joining.
PRICE
$122.50 Sold in packages of 5 / $24.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
| Connection | Press X Press X Press ga |
| Size | 1 x 1 x 3/4 |
Product Details
| Point Of Origin | Import |
| Material | Copper |
| Package Quantity | 5 |
| Manufacturers Part Number | PF 04049 |
| PSI | 200 PSI CWP max psi |
| Fitting Type | Reducing Tee |
| Brand | Mueller |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Lead Free Compliant | Y |