Global Industrial
Model # :WB240761
Global Industrial™ 1' x 10' Roof Panel
Write a Review
|
Questions & Answers (0)
Product Description
Roof Panel
Includes 1' x 10' roof panel and hardware. Seals off tops of Security Rooms for safety and security. Helps prevent theft and protects valuable equipment within security areas. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. Gray powder coat finish. Constructed of 10 gauge wire woven in a 1-1/2" diamond pattern with a strong 1-1/4" x 5/8" x 14 gauge C-Channel frame. Requires Mounting Angle for Roof Panel. (sold separately) for installation.
Includes 1' x 10' roof panel and hardware. Seals off tops of Security Rooms for safety and security. Helps prevent theft and protects valuable equipment within security areas. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. Gray powder coat finish. Constructed of 10 gauge wire woven in a 1-1/2" diamond pattern with a strong 1-1/4" x 5/8" x 14 gauge C-Channel frame. Requires Mounting Angle for Roof Panel. (sold separately) for installation.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 ft |
| Height | 10 ft |
| Nominal Height | 10 ft |
| Nominal Width | 1 ft |
Product Details
| Type | Roof Panel |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 240761 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |