Guard Rail Systems are complete systems that include strong, multi-ribbed rails and its coordinating posts and components. Whether the rails are designed to be bolted into the posts or to be flexible with drop-in/lift-out features, complete guard rail systems protect personnel, machinery, and property by absorbing impacts or abrasions.
Made from durable plastic resin, our innovative Plastic Guard Rails are designed with self-healing properties to protect personnel, property, and equipment from vehicular impact. Configurable as a simple guardrail or as a multi-directional system.
Self-healing design allows the system to recover quickly after impact reducing the need for costly replacements
ANSI I 9-7 compliant with an impact rating of 20,000 joules as a complete guard rail system
Durable plastic resin material is highly flexible and resistant to chips, flaking, & corrosion
Sturdy posts enables multi-directional configurations or extensions
UV- & freeze-resistant (-94°F-158°F)
Our sturdy guards and railings provide reliable safety and protection, ensuring peace of mind in industrial and commercial settings. From machine guards to safety rails, bollards to guardrails, we have everything you need to keep your workers and equipment protected from hazards. Choose from a variety of materials, including steel, aluminum, and plastic, with various sizes and configurations available to fit your specific needs. Whether you're looking to prevent accidents, protect expensive equipment, or comply with safety regulations, our Safety Railings and Machine Guards are the reliable and durable solutions you need.
Protective guards and barriers help reduce damage to facilities, equipment, inventory, infrastructure, and protect people while improving workplace safety. The right solution depends on the type of hazard, the level of impact exposure, and the area being protected.
Use the guide below to identify the most appropriate protection system for your application.
| Hazard Type | Recommended Protection | Common Applications |
|---|---|---|
| Pallet Rack Impact | Rack Protectors, Rack Guards, Guard Rails, Floor Curbs | Warehouses, distribution centers, storage facilities |
| Aisle-End Impact | End-of-Aisle Guards, Bollards, Guard Rails | Forklift traffic lanes, warehouse aisles |
| Pedestrian & Vehicle Separation | Safety Guard Rails, Barrier Systems, Bollards, Safety Gates | Warehouses, manufacturing facilities, loading areas |
| Machine Pinch Points | Machine Guards, Safety Barriers, Protective Enclosures, Machine Shields | Manufacturing equipment, conveyors, production lines |
| Loading Dock Edges | Dock Bumpers & Door Guards, Safety Rails, Bollards, Safety Swing Gates | Shipping and receiving areas |
| Columns & Structural Supports | Column Protectors, Column Guards | Warehouses, parking facilities, industrial buildings |
| Building Corners | Corner Guards, Corner Protectors | High-traffic interior and exterior areas |
| Wall Protection | Wall Guards, Impact Protection Systems | Warehouses, healthcare facilities, schools |
| Equipment Protection | Guard Rails, Bollards, Equipment Guards | Machinery, electrical panels, control stations |
Safety barriers and protective systems are frequently used in:
Have a Question? Our experts might already have the answers.
Rack protectors, upright guards, and guard rail systems are commonly used to help protect pallet racks from forklift impacts.
Safety guard rails, barrier systems, and bollards are commonly used to establish dedicated pedestrian pathways and separate foot traffic from vehicle traffic.
Machine guards help reduce exposure to moving equipment components, pinch points, and other workplace hazards.
Column protectors and column guards are designed to absorb impacts and help reduce damage to structural supports.
Both provide protection, but the best solution depends on the application. Bollards are commonly used to protect specific assets, while guard rails are often used to protect larger areas and create traffic separation.
Loading dock barriers, guard rails, safety swing gates, and bollards are commonly used to help reduce impact damage and improve safety around dock openings.