This 316 stainless steel hex bushing is designed to reduce pipe size in threaded systems while maintaining a strong, leak resistant connection. Featuring male NPT threads on the larger end and female NPT threads on the smaller end, it provides a secure and efficient transition between pipe sizes. The hex body allows for easy installation and removal with standard wrenches, making it ideal for compact spaces and tight access points. Commonly used in marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, acids, and harsh chemicals for long term durability.
MSI Products 1" x 1/8" 316 Stainless Steel Hex Bushing, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A324001602 |
| PSI | 285 psi |
| Fitting Type | Hex Bushing |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |