10-16 x 1/2" Security Self-Drilling Screw - Pan Torx Head - #2 Drill Pt - 410 SS - FT - USA - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security. Requires matching driver bit.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Drill Size | T-25 in |
| Size | #10 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Torx - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Tamper Resistant Self-Drilling Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 490300 |
| Full or Partial Thread | Full |
| Grade | 410 Stainless Steel |
| Brand | Tamper-Pruf Screws |