Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :T9FB2183504

MPN #: 4.10ABK12PS

#10AB x 1/2" Security Self-Drilling Screw - Pan Torx Head - 410 Stainless Steel - 100 Pk

Product Description
#10AB x 1/2" Security Self-Drilling Screw - Pan Torx Head - 410 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$53.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Size#10
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Self-Drilling Screw
Manufacturers Part Number4.10ABK12PS
BrandTamperproof Screw