10-24 Tapered Ultrasonic Insert - Single Vane - Th-124-Sv - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
10-24 x .225" tapered ultrasonic insert, single vane, for use in thermoplastics.
PRICE
$75.00 Sold in packages of 500 / $0.15 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-24 |
| Installed Length | 0.225" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 500 |
| Description | Insert for Plastic |
| Manufacturers Part Number | TH-124-SV |
| Design | Tapered/Single Vane |
| Brand | E-Z Lok |