3/8-16 Straight Ultrasonic Insert - Flanged - Fl316-Hi - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Flanged 3/8-16 x .563" straight ultrasonic insert, for use in thermoplastics.
PRICE
$17.50 Sold in packages of 25 / $0.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
| Installed Length | 0.563" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Plastic |
| Manufacturers Part Number | FL316-HI |
| Design | Straight/Flanged |
| Brand | E-Z Lok |